Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Hot Water Mobile Station
GSA_VASCI_ED

Catalog No. S47366 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Oak, Oak Veneer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S47366 Oak, Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47366 Supplier Diversified Spaces™ Supplier No. HWS3624K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides the ability to move to any location and still have access to hot water.

  • 250 lbs. weight capacity when weight is equally distributed
  • 36 x 24 x 36 in.
  • Ability to provide you with a hot or cold water
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The mobile unit has a stainless steel sink with a hot and cold water mixing faucet
  • The oak veneer cabinet features a water heater and water pump
  • This unit rolls easily on 4 in. locking swivel casters
  • Water heats up to 10 to 15 degrees warmer than the fresh tank temperature
  • Water tanks: 5 gallon fresh water tank and 6 gallon waste water tank

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Filter Type NSF, UL and FDA
Width (Metric) 91.4 cm
Finish Chemical Resistant, Earth-friendly UV
Warranty Limited lifetime
Weight (Metric) 81.6 kg
Depth (Metric) 60 cm
Width (English) 36 in.
Color Oak
Weight (English) 180 lb.
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Height (Metric) 0.91 m
Includes Locking swivel casters/5 gallon fresh water tank/6 gallon waste water tank
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.