Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HCE™ 3-Ply Cleanroom Face Masks with Ties
BIOPHARMA

Catalog No. 19423056 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
Large
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-423-056 Large
19-423-055 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-423-056 Supplier Hourglass International™ Supplier No. FM3EMEB23221CM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom face masks are manufactured for long-wearing comfort and protect Class 100/ISO 5 environments from human contaminants.

  • Made from the cleanest 3-ply polyethylene and polypropylene materials
  • High bacterial and particle filtration efficiency
  • Four white SBPP ties
  • Soft, flexible nose piece
  • Ultra-low lint level design for critical environments
  • Manufactured and double-bagged in a cleanroom environment
  • Suitable for ISO 5 / Clean Class 100 and higher

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material Polypropylene
Size Large
Sterility Non-sterile
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Construction 3-ply
Disposable Single-use
Filter Efficiency >99%
For Use With (Application) Semiconductor, Disk Drive, Medical Device, Pharmaceutical, Biomedical
Latex Free Yes
Length (English) 8 in.
Length (Metric) 21 cm
Model FM3EMEA232-21CM
Packaging Quantity 50/Bag, 2000/Cs.
Packaging Type Double-bagged, Cleanroom Packaged
Series HCE™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.