Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ LSCT 400S Latex Sterile Surgical Gloves

Catalog No. 180401257 Shop All Hourglass International Inc Products
Change view
Click to view available options
Size:
7.5
9
9.5
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
180-401-257 7.5
180-401-260 9
180-401-261 9.5
180-401-256 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.
Catalog No. 180-401-257 Supplier Hourglass International™ Supplier No. LSCT4075S

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.

Sterile, powder free latex gloves are smooth and tapered for precise instrument handling.

  • Powder free
  • With beaded cuff
  • Chlorinated
  • Hand specific
  • Gamma sterilized
  • Natural color

Specifications

Color Natural
Laboratory/Cleanroom Use Yes
Material Latex
Powdered Powder Free
Size 7.5
Sterility Sterile
Length (English) 16 in.
Length (Metric) 40 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.