Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Howard Leight™ 707 Impact™ Electronic Ear Muff

Catalog No. 17376b
Change view
Click to view available options
Noise Level:
23 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Level
17-376B 23 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-376B Supplier Honeywell™ Supplier No. 13250056

Includes

Other features include a headband that automatically adjusts pressure; replaceable padded ear cushions for a secure, comfortable fit; and a 9V battery that provides up to 500 hours of operation. (After six hours of use, the electronic muffs automatically shut off, conserving battery life.)

NRR: 23dB

Ideal for applications where both hearing protection and clear communication are essential. Muff amplifies human voice frequencies up to 16dB in the 400 to 3500Hz range, yet filters out all remaining high- and low-frequency levels.

Two built-in omnidirectional microphones and speakers—one in each earpiece—let wearer discern the direction of any sound, thereby increasing worker safety in case of emergency warnings or alarms. Background noise of up to 85dB is electronically subdued, maintaining sound at a comfortable 82dB level. Any noise exceeding the 85dB maximum triggers an automatic shutdown. When sound levels return to normal, unit immediately returns to normal mode.

Noise Reduction Rating (NRR): 23dB.

Order Info

Net weight: 12 oz. (340g).

TRUSTED_SUSTAINABILITY

Specifications

Noise Level 23 dB
Weight (Metric) 340 g
Weight (English) 12 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.