Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Howard Leight™ 789 Flex Stereo Muff

Catalog No. 19034137
Change view
Click to view available options
Noise Level:
23 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Level
19-034-137 23 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-034-137 Supplier Honeywell™ Supplier No. 13250059

missing translation for 'validMainframeMsg'

NRR: 23dB

This comfortable headset provides built-in stereo speakers for proven hearing protection that workers will want to wear all day long. Includes a flexible connection wire for use with pagers, radios, and portable stereo systems. Noise Reduction Rating (NRR): 23dB.

Order Info

Net weight: 141/5 oz. (402g).

TRUSTED_SUSTAINABILITY

Specifications

Noise Level 23 dB
Weight (Metric) 402 g
Weight (English) 14.2 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.