Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Howard Leight Earmuff, Electronic, Sound Amplification, NRR 22, Hunter Green

Catalog No. 5000508278
Encompass

This electronic earmuff amplifies safe ambient sounds up to 82 dB for improved communication while automatically blocking louder impulsive noises. It features a slim earcup design for firearm clearance, a padded, adjustable headband, and a compact folding design. An external audio jack is included, along with a 4-hour automatic shut-off to conserve battery life.

  • Directional microphones amplify ambient sounds up to 82 dB.
  • Automatically halts amplification when sound exceeds 82 dB.
  • Slim earcup design allows for firearm stock clearance.
  • Adjustable, padded headband for a comfortable fit.
  • Compact folding design for easy storage.
  • AUX input with 3.5mm cord for audio devices.
  • Approximately 350 hours of battery life with auto shut-off.
  • Noise Reduction Rating (NRR): 22 dB.
  • Includes 2 AAA batteries.

Catalog No. 50-005-08278 Supplier MSC Supplier No. 53444865
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic earmuff amplifies safe ambient sounds up to 82 dB for improved communication while automatically blocking louder impulsive noises. It features a slim earcup design for firearm clearance, a padded, adjustable headband, and a compact folding design. An external audio jack is included, along with a 4-hour automatic shut-off to conserve battery life.

  • Directional microphones amplify ambient sounds up to 82 dB.
  • Automatically halts amplification when sound exceeds 82 dB.
  • Slim earcup design allows for firearm stock clearance.
  • Adjustable, padded headband for a comfortable fit.
  • Compact folding design for easy storage.
  • AUX input with 3.5mm cord for audio devices.
  • Approximately 350 hours of battery life with auto shut-off.
  • Noise Reduction Rating (NRR): 22 dB.
  • Includes 2 AAA batteries.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.