Learn More
Honeywell™ Howard Leight™ Quiet Band HYG Hearing Protectors
Description
- Suspended pod design prevents contact with unsanitary surfaces
- Pads made of soil-resistant, high-attenuating foam that can be easily cleaned and reused
- Extra-wide ergonomic bands, packaged with an extra pair of pods
- QB1HYG inner-aural protection fits inside opening of the ear canal (NRR 27 dB)
- QB2HYG supra-aural protection fits partially inside opening of the ear canal (NRR 25 dB)
- QB3HYG semi-aural protection fits outside the opening of the ear canal (NRR 23 dB)
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class BL |
| Size | Universal |
| Headband Material | Polypropylene |
| For Use With (Application) | Supra-Aural Protection for People Who Are Exposed to Intermittent Noise |
| Model | QB2HYG |
| Pairs per Package | 1 Ea. |
| Plug Material | Foam |
| Plug Color | Orange |
| Noise Reduction Rating (NRR) | 25 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.