Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST Cutlery HP2R Rechargeable Penlight

Catalog No. 17998233
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17-998-233 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-233 Supplier COAST Cutlery Supplier No. 31105
Add to Cart
Add to Cart

Undersized but overperforming, the HP2R rechargeable pen light shines in three modes - medium, high, and low - with peak brightness of 280 lumens.

  • Dial in the shape of light you need for the situation. COAST's TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight.
  • Charge directly from AC, DC, and USB. Flashlights and headlamps with COAST PRO-TEK Charging include a direct-connect port for powering back up.
  • All the light you need at just the right size. The Universal Focusing Optic, designed for COAST's smallest focusing lights, enables the clear, broad light of a flood beam and the tight, long-distance ray of a spot beam.
  • Each COAST Rechargeable-Dual Power product comes with a ported ZITHION-X™ rechargeable battery or a non-ported ZITHION™ rechargeable battery and is compatible with either COAST Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline.

Specifications

Light Source LED
Voltage 3.7 V
Weight (English) 0.09 lb.
Weight (Metric) 41 g
Battery Run Time 1 hr. 15 min. to 4 hr.
Battery Type Rechargeable Lithium
Beam Distance 91 to 219 ft.
Color Black
Depth (English) 0.60 in.
Depth (Metric) 16 mm
Height (English) 0.80 in.
Height (Metric) 21 mm
Length (English) 4.72 in.
Length (English) Arm Reach 120 mm
Lumen 52 to 280
Material Aluminum
Packaging Quantity 1 Ea.
Width (English) 0.60 in.
Width (Metric) 16 mm
Warranty Lifetime
Product Type Handheld Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.