Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ HP35 Disposable Microtome Blades

Catalog No. 3150734 Shop All Epredia Products
Change view
Click to view available options
Coating:
Coated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating
3150734 Coated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 3150734 Supplier Epredia™ Supplier No. 3150734
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Epredia™ HP35 microtome blades are coated for reliable and thin sectioning.

  • High-profile
  • Increased durability

Specifications

Product Type High Profile Blade
Profile High
For Use With (Application) Designed for high-quality thin sectioning
Disposable Single-use
Coating Coated
Cutting Angle 34°
Thickness (English) 0.01 in.
Thickness (Metric) 0.31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.