Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ HPLC Poly Manifold Fittings for Quick-Disconnect Disposal Cans

Catalog No. 19412605 Shop All Justrite Safety Group Products
Change view
Click to view available options
Diameter (English) Outer:
0.125 in.
0.625 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
19-412-605 0.625 in.
19-412-606 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-412-605 Supplier Justrite™ Supplier No. 28188
Only null left
Add to Cart
Add to Cart

Use with manfiolds for Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans

Specifications

Certifications/Compliance US OSHA, NFPA Code 30
Diameter (Metric) Outer 0.2 cm
Diameter (English) Outer 0.625 in.
Includes 6 connectors
For Use With (Equipment) HPLC poly manifold, tube size 0.062 in. O.D., 0.031 in. I.D.
Packaging Each
Material Resin
Product Type Quick-disconnect Disposal Can
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.