Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ HPTLC (High Performance TLC) Glass Plates, Silica Gel 60 Matrix, Binder Polymeric, 200 μm

Catalog No. 111009747 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Quantity:
25/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
11-100-9747 10 x 10 cm 25/Pk.
11-100-8333 10 x 20 cm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9747 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74022225EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HPTLC plates may be used to perform high performance thin layer chromatography.

  • Backing Material: Glass
  • Matrix: Silica Gel 60
  • Binder: Polymeric
  • Layer Thickness: 200 μm
  • Particle Size: 10-12 μm
  • Pore Size: 60 Å
  • Suitable Techniques: HPTLC, TLC
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator No
For Use With (Application) HPTLC, TLC
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 200 μm
Dimensions (L x W) 10 x 10 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.