Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60, F254, Glass Plates

Catalog No. M1056490001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
20 x 10 cm
20 x 20 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1056490001 20 x 10 cm
M1155340001 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1056490001 Supplier MilliporeSigma™ Supplier No. 1.05649.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HPTLC Glass plates (20x20cm or 20x10cm) with Silica gel 60 coated with fluorescent indicator F254, 25/Box

  • Material: Silica gel 60 matrix on glass support
  • Fluorescent Indicator: F254
  • Pore Size: 60 Å
  • Layer Thickness: 200 μm
  • Suitable Technique: Thin layer chromatography (TLC)
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25 Plates
Type Glass HPTLC Plate
Fluorescent Indicator F254
For Use With (Application) High-performance thin layer chromatography (HPTLC)
Sorbent Silica Gel
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 10 cm
Length (Metric) 20 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.