Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60, F254, MS-Grade, Glass Plates

Catalog No. M1009340001 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
M1009340001 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1009340001 Supplier MilliporeSigma™ Supplier No. 1009340001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HPTLC Glass plates (20 x 10cm) with Silica gel 60 coated with fluorescent indicator F254, MS-Grade, 25/Box

  • Material: Glass support, silica gel 60 matrix
  • Fluorescent Indicator: F254
  • Particle Size: 5-6 μm
  • Pore Size: 60 Å
  • Layer Thickness: 100 μm
  • Binder: Organic polymer
  • Specific Surface Area: 480 - 540 m²/g
  • Pore Volume: 0.74 - 0.84 ml/g
  • Suitable Techniques: HPTLC-MS, TLC
  • Storage Temperature: 2-30 °C
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Plates
Type Glass HPTLC Plate
Fluorescent Indicator F254
For Use With (Application) HPTLC-MS, Thin Layer Chromatography (TLC)
Sorbent Silica Gel
Thickness (Metric) 0.2 mm
Dimensions (L x W) 20 x 10 cm
Length (Metric) 20 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.