Learn More
MilliporeSigma™ HPTLC Silica Gel 60, F254, MS-Grade for MALDI, Aluminum Sheets
Shop All MilliporeSigma ProductsSpecifications
Specifications
| Backing Material | Aluminum |
| Material | Silica 60 |
| Particle Size | 5 to 6 μm |
| Pore Size | 60 Å |
| Quantity | 20 Sheets |
| Type | Aluminum HPTLC Sheet |
| Fluorescent Indicator | F254 |
| For Use With (Application) | HPTLC, MALDI-MS |
| Sorbent | Silica Gel |
| Thickness (Metric) | 100 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.