Learn More
MilliporeSigma™ HPTLC Silica Gel 60 WR, F254s, AMD Extra Thin Glass Plates
Shop All MilliporeSigma ProductsDescription
- Material: Glass support with silica gel 60 matrix
- Fluorescent indicator: F254s
- Pore size: 60 Å
- Particle size (d50): 5-7 μm
- Specific surface area (BET): 480-540 m²/g
- Pore volume: 0.74-0.84 ml/g
- Layer thickness: 150-200 μm
- Modification: WR (Water Resistant), AMD Extra Thin
- Binder: Organic polymer
- Storage temperature: 2-30 °C
Specifications
Specifications
| Backing Material | Glass |
| Material | Silica 60 |
| Particle Size | 5 to 6 μm |
| Pore Size | 60 Å |
| Quantity | 25 Plates |
| Type | Glass HPTLC Plate |
| Fluorescent Indicator | F254s |
| For Use With (Application) | High-performance thin layer chromatography (HPTLC) |
| Sorbent | Silica Gel |
| Thickness (Metric) | 200 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.