Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60 WR, F254s, Glass Plates

Catalog No. M1155520001 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
M1155520001 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1155520001 Supplier MilliporeSigma™ Supplier No. 1155520001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HPTLC Glass plates (20 x 10cm) with Silica gel 60 WR coated with fluorescent indicator F254s, 25/Box

  • Material: Silica gel 60 matrix on glass support
  • Layer thickness: 200 μm
  • Particle size: 5-6 μm
  • Pore size: 60 Å
  • Fluorescent indicator: F254s
  • Binder: Organic polymer
  • Specific surface area: 480-540 m²/g
  • Pore volume: 0.74-0.84 ml/g
  • Storage temperature: 2-30 °C
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25 Plates
Type Glass HPTLC Plate
Fluorescent Indicator F254s
For Use With (Application) High-performance thin-layer chromatography (HPTLC)
Sorbent Silica Gel
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 10 cm
Length (Metric) 20 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.