Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Horizontal Dial Test Indicator, 0.0005 in Accuracy, 1 Each

Catalog No. 501920525
Encompass

This horizontal dial test indicator is designed for measuring geometric tolerances and dimensional deviations of workpieces, particularly in confined spaces.

  • Easy-to-read dial
  • Universal positioning capability
  • Jeweled bearing for smooth and precise movement
  • Satin chrome finish for durability
  • Supplied with 3/8 in dovetail stems for mounting
  • Short form calibration certificate included
  • Furnished in fitted case for protection and organized storage
  • Two year limited warranty
  • Maximum measurement: 0.0300 in
  • Accuracy: 0.0005 in
  • Dial diameter: 1-1/4 in
  • Standards: ASME B89.1.10M
  • NIST traceability certification included

Catalog No. 50-192-0525 Supplier MSC Supplier No. 37543733
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This horizontal dial test indicator is designed for measuring geometric tolerances and dimensional deviations of workpieces, particularly in confined spaces.

  • Easy-to-read dial
  • Universal positioning capability
  • Jeweled bearing for smooth and precise movement
  • Satin chrome finish for durability
  • Supplied with 3/8 in dovetail stems for mounting
  • Short form calibration certificate included
  • Furnished in fitted case for protection and organized storage
  • Two year limited warranty
  • Maximum measurement: 0.0300 in
  • Accuracy: 0.0005 in
  • Dial diameter: 1-1/4 in
  • Standards: ASME B89.1.10M
  • NIST traceability certification included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.