Learn More
Waters Corp Waters Method Transfer Kit, HSS C18, 1.8μm/100mm, 3.5μm/150mm
Supplier: Waters Corp 186004975
Method transfer kits are designed to preserve the integrity of a separation when transferring methods between UPLC and HPLC platforms. These kits provide an ACQUITY UPLC column with an HPLC column of equivalent selectivity and resolving power, allowing full method transfer.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range: 1 to 8
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size: 1.8 – 3.5 μm
- Pore size: 100 Å
- HSS particle technology
- Carbon load: 15%
- Two units per package
- Dimensions: 100mm (1.8 μm particle) and 150mm (3.5 μm particle)
- Facilitates method transfer between UPLC and HPLC platforms
- Maintains column length to particle size ratio for method integrity
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.