Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect HSS C18 Column, 3.5 μm, 100 Å, 3 mm X 50 mm

Catalog No. 50466083 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS C18 Column is a general-purpose C18 bonded phase column designed to deliver superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH. The selectivity and retention characteristics of HSS C18 columns are comparable to most modern, fully endcapped, high-coverage silica-based C18 columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 15%

Catalog No. 50-466-083 Supplier Waters Corp Supplier No. 186004766
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The HSS C18 Column is a general-purpose C18 bonded phase column designed to deliver superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH. The selectivity and retention characteristics of HSS C18 columns are comparable to most modern, fully endcapped, high-coverage silica-based C18 columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 15%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.