Learn More
Waters Corp XSelect HSS C18 Column, 3.5 μm, 3 mm ID, 30 mm Length
Supplier: Waters Corp 186004765
This general-purpose C18 bonded phase column is designed to deliver superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH. Its selectivity and retention characteristics are similar to modern, fully endcapped, high-coverage silica-based C18 columns.
- C18 bonded phase chemistry.
- Reversed phase separation mode.
- Silica particle substrate.
- pH range from 1 to 8.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped.
- Low silanol activity.
- Spherical particle shape.
- Particle size of 3.5 μm.
- Pore size of 100 Å.
- HPLC system compatibility.
- HSS particle technology.
- USP classification L1.
- Inner diameter of 3 mm.
- Length of 30 mm.
- Carbon load of 15%.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.