Learn More
Waters Corp WATERS CORPORATION Column, HSS C18 SB, 3.0 x 30 mm, 3.5 μm
Supplier: Waters Corp 186004746
The XSelect HSS C18 SB column is a modern HPLC column featuring proprietary Charged Surface Hybrid (CSH™) and High Strength Silica (HSS) Technologies. It delivers high analyte loading, operational stability, and full scalability across UPLC®, HPLC, and preparative separation platforms. This phase is engineered for enhanced retention of basic polar compounds using low-pH mobile phases.
- Dimensions: 3.0 x 30 mm
- Particle size: 3.5 μm
- Ligand type: Trifunctional C18
- Ligand density: 3.2 μmol/m²
- Carbon load: 15%
- Endcap style: Proprietary
- USP classification: L1
- pH range: 1 to 8
- Low pH temperature limit: 45 °C
- High pH temperature limit: 45 °C
- Pore diameter: 100 Å
- Surface area: 230 m²/g
- Quantity: 1/pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.