Learn More
Waters Corp XSelect HSS C18 SB HPLC Column, 3.5 μm, 4.6 mm × 30 mm
Supplier: Waters Corp 186004752
The XSelect HSS C18 SB (Selectivity for Bases) column is an unendcapped, low-coverage C18 bonded-phase column engineered to provide increased silanophilic interactions. This design offers an alternative selectivity compared to high-coverage, fully-endcapped C18 columns, particularly beneficial for separating basic compounds.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Bonding technology: C18 SB
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 3.5μm
- Endfitting type: Waters
- Pore size: 100Å
- Surface area: 230
- Particle technology: HSS
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 30 mm
- Carbon load: 8.5 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.