Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Guard Cartridge, C18 SB, 100 Å, 5 μm, 10 mm x 10 mm

Catalog No. 50466075 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS C18 SB (Selectivity for Bases) is an unendcapped, low-coverage C18 bonded-phase column designed to provide increased silanophilic interactions, leading to an alternate selectivity compared to a high-coverage fully-endcapped C18 column, particularly beneficial for basic compounds.

  • Designed with unendcapped, low-coverage C18 bonded-phase.
  • Provides increased silanophilic interactions.
  • Offers alternate selectivity for basic compounds.
  • Reversed phase (RP) mode.
  • Selectivity for bases (C18 SB).
  • Carbon load of 8.5%.
  • No endcapping.
  • Compatible with a pH range of 2 to 8.
  • USP number L1.
  • Pore size of 100 Å.
  • Particle size of 5.0 μm.
  • Inner diameter of 10 mm.
  • Length of 10 mm.

Catalog No. 50-466-075 Supplier Waters Corp Supplier No. 186004758
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 SB (Selectivity for Bases) is an unendcapped, low-coverage C18 bonded-phase column designed to provide increased silanophilic interactions, leading to an alternate selectivity compared to a high-coverage fully-endcapped C18 column, particularly beneficial for basic compounds.

  • Designed with unendcapped, low-coverage C18 bonded-phase.
  • Provides increased silanophilic interactions.
  • Offers alternate selectivity for basic compounds.
  • Reversed phase (RP) mode.
  • Selectivity for bases (C18 SB).
  • Carbon load of 8.5%.
  • No endcapping.
  • Compatible with a pH range of 2 to 8.
  • USP number L1.
  • Pore size of 100 Å.
  • Particle size of 5.0 μm.
  • Inner diameter of 10 mm.
  • Length of 10 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.