Learn More
Waters Corp XSelect HSS T3 Column, 3.5 μm, 4.6 mm, 250 mm
Supplier: Waters Corp 186004788
This HSS T3 column is a fully endcapped, low-coverage C18 bonded-phase column, expertly designed for retaining highly polar compounds in high aqueous mobile phases. It integrates High Strength Silica (HSS) technology and an advanced T3 bonding process to deliver optimal performance, enhanced retention, and stability in chromatographic separations.
- Optimized for retention of highly polar compounds, even in 100% aqueous mobile phases.
- High Strength Silica (HSS) technology provides exceptional mechanical strength for high-pressure UPLC systems.
- Advanced T3 bonding and proprietary end-capping ensure superior column lifetime, peak shape, and overall performance.
- Manufactured under cGMP and ISO 9001:2000 standards, with individual testing and performance chromatograms.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.