Learn More
Waters Corp Waters XSelect HSS T3 Column, 100Å, 5 μm, 4.6 mm, 250 mm
Supplier: Waters Corp 186004793
The HSS T3 column is a fully endcapped, low-coverage C18 bonded-phase column, designed for retaining extremely polar compounds in high aqueous mobile phases. Utilizing HSS (High Strength Silica) technology, it complements BEH and CSH particles, offering enhanced silanophilicity and distinct selectivity. This technology provides mechanical strength for UPLC pressures, ensuring supreme reproducibility, scalability, and high-resolution separations of complex samples.
- Fully endcapped, low-coverage C18 bonded-phase.
- Retains extremely polar compounds in high aqueous mobile phases.
- Features high strength silica (HSS) technology.
- Provides mechanical strength for UPLC pressures.
- Ensures supreme reproducibility and transferability.
- Enables high-resolution separations.
- Recommended operating temperature of 20°C to 45°C.
- Can be protected with a VanGuard cartridge.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.