Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect Sentry Guard Cartridge, HSS T3, 100 Å, 3.5 μm, 3 mm X 20 mm

Catalog No. 50466099 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is a fully endcapped, low-coverage C18 bonded-phase column designed to retain extremely polar compounds by reversed-phase in high aqueous mobile phases.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Sentry guard cartridge
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 20 mm
  • Carbon load: 11 %
  • Units per package: 2 pk

Catalog No. 50-466-099 Supplier Waters Corp Supplier No. 186004782
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is a fully endcapped, low-coverage C18 bonded-phase column designed to retain extremely polar compounds by reversed-phase in high aqueous mobile phases.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Format: Sentry guard cartridge
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 20 mm
  • Carbon load: 11 %
  • Units per package: 2 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.