Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ HSW Soft-Ject™ Disposable Syringes

Catalog No. 1481757 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
30 mL
50 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-817-57 50 mL
14-817-52 3 mL
14-817-55 20 mL
14-817-54 10 mL
14-817-53 5 mL
14-817-56 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-817-57 Supplier Air-Tite™ Supplier No. RL50

missing translation for 'validMainframeMsg'

High-quality, three-part disposable rubber piston syringes

  • Lubricated synthetic rubber piston allows for smooth draw while positive stop helps prevent accidental pullout
  • Bold graduations are easily read and resist wipe off
  • ETO gas sterilized syringes, latex and pyrogen free
  • Packaged in individual sterile strip packs
  • Made in Germany

Certifications

FDA registered CE Mark, ISO 9001 certified.

Specifications

Certifications/Compliance FDA, CE, ISO 9001
Latex Free Yes
Product Type Soft-Ject™ Syringe
Disposable Single-use
Graduations 60 mL
Quantity Pk. of 50
Volume (Metric) 50 mL
Connection Type Luer Lock
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.