Learn More
HTL Strefa DropSafe Acti-Lance Safety Lancets

Description
Safe — no possibility for reuse.
Gentle
- Precisely electro-polished and silicone-coated needle is linearly driven to assure less pain and quicker healing
- Sterile
- Lancet needle is gamma-sterilized and fully covered with sterility-protecting tab
- Reliable
- Risk of misuse or re-use is eliminated through unique, self-destructing activation mechanism
- Efficient
- Adequate blood sample with a single push of the button
Intuitive Top Button
- Concave design to fit thumb shape
- Button permanently depresses after use
- Activation indicator to distinguish between used and non-used device
- For convenient finger recess and stable grip
- Closed Body
- Tip stays safely inside before and after use
- Fully protects both patient and user
- Completely covers needle until just before use
- Ergonomic shape guarantees easy twist and pull while preparing for the test
Cat. No. 22-192-005 - DropSafe Acti-Lance Lite
- Produces small blood sample, mainly for blood-glucose monitoring
- 28 ga needle guarantees little or no pain and quick healing
- Minimizes callus buildup, bruising and pain after testing
- Perfect for adults with delicate to normal skin, as well as children
- Ideal for use with modern glucometers
- Perfect for common capillary blood tests (blood glucose, cholesterol, hemoglobin, blood group classification, coagulation tests, virology, more)
- For patients with normal skin
- Quick 0.002 sec. incision, linear needle guides, precise needle geometry minimize pain and bruising while providing an adequate blood sample
- Produces larger blood sample for wide range of clinical purposes
- 2.0mm 17 (ga) blade is ideal for heel sticks on neonates, as well as finger sticks on adults where more blood is required
Specifications
Specifications
| Color | Yellow |
| Depth (English) | 0.07 in. |
| Depth (Metric) | 2mm |
| Disposable | Single-use |
| Product Type | Safety Lancet |
| For Use With (Application) | For the widest variety of clinical purposes |
| Needle Coating | Silicone |
| Model | Special |
| Needle Gauge | 17g |
| Quantity | 200/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.