Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HTL Strefa DropSafe Acti-Lance Safety Lancets
SDP

Catalog No. p-4183190
Change view
Click to view available options
Needle Gauge:
17g
23g
28g
Quantity:
100 Pack
200 Pack
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Quantity
22-192-007 17g 200 Pack
22-192-008 28g 100 Pack
22-192-009 23g 100 Pack
22-192-010 17g 100 Pack
22-192-006 23g 200 Pack
22-192-005 28g 200 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-192-007 Supplier HTL Strefa Supplier No. 9688
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in three color-coded models to meet specific blood sample applications and address the variety of patient skin types.

Safe — no possibility for reuse.

Gentle

  • Precisely electro-polished and silicone-coated needle is linearly driven to assure less pain and quicker healing
  • Sterile
  • Lancet needle is gamma-sterilized and fully covered with sterility-protecting tab
  • Reliable
  • Risk of misuse or re-use is eliminated through unique, self-destructing activation mechanism
  • Efficient
  • Adequate blood sample with a single push of the button

 

Intuitive Top Button

  • Concave design to fit thumb shape
  • Button permanently depresses after use
  • Activation indicator to distinguish between used and non-used device
V-Shaped Body
  • For convenient finger recess and stable grip
  • Closed Body
  • Tip stays safely inside before and after use
  • Fully protects both patient and user
Reliable Sterility Protector
  • Completely covers needle until just before use
  • Ergonomic shape guarantees easy twist and pull while preparing for the test

 

Cat. No. 22-192-005 - DropSafe Acti-Lance Lite

  • Produces small blood sample, mainly for blood-glucose monitoring
  • 28 ga needle guarantees little or no pain and quick healing
  • Minimizes callus buildup, bruising and pain after testing
  • Perfect for adults with delicate to normal skin, as well as children
  • Ideal for use with modern glucometers
Cat. No. 22-192-006 - DropSafe Acti-Lance Universal
  • Perfect for common capillary blood tests (blood glucose, cholesterol, hemoglobin, blood group classification, coagulation tests, virology, more)
  • For patients with normal skin
  • Quick 0.002 sec. incision, linear needle guides, precise needle geometry minimize pain and bruising while providing an adequate blood sample
Cat. No. 22-192-007 - DropSafe Acti-Lance Special
  • Produces larger blood sample for wide range of clinical purposes
  • 2.0mm 17 (ga) blade is ideal for heel sticks on neonates, as well as finger sticks on adults where more blood is required

 

Specifications

Disposable Single-use
Sterility Sterile
Depth (Metric) 2mm
Product Type Safety Lancet
Needle Coating Silicone
Depth (English) 0.07 in.
For Use With (Application) For the widest variety of clinical purposes
Needle Gauge 17g
Color Yellow
Quantity 200 Pack
Model Special
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.