Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HTL Strefa DropSafe Medlance™ Plus Safety Lancets
SDP

Catalog No. 22192001
Change view
Click to view available options
Color:
Blue
Green
Light Green
Purple
Yellow
Depth (Metric):
1.2mm
1.5mm
1.8mm
2mm
2.4mm
Model:
Extra
Lite
Special
SuperLite
Universal
Needle Gauge:
0.8g
21g
25g
30g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Depth (Metric) Model Needle Gauge
22-192-001 Purple 1.5mm Lite 25g
22-192-003 Green 2.4mm Extra 21g
22-192-011 Light Green 1.2mm SuperLite 30g
22-192-002 Blue 1.8mm Universal 21g
22-192-004 Yellow 2mm Special 0.8g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-192-001 Supplier HTL Strefa Supplier No. 7043
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in five different color-coded versions to meet specific blood sample size applications and address the variety of skin types

Color coded to avoid mistakes.

Gentle

  • Ultra-sharp needle optimally positioned during skin penetration
  • Linear needle tracking eliminates vibrations to reduce pain and prevent tissue damage
  • Low triggering force ensures gentle and comfortable contact with puncture site
Easy
  • Ergonomically shaped safety lancet with reliable contact activation mechanism
  • Does not require pre-loading, for very simple blood sampling
Safe
  • Single-use, self-destructing device which cannot be reloaded
  • Needle is concealed before and just after use, preventing sharps injuries
  • Sterilized with 25 kGy gamma irradiation for safety
Efficient
  • “Technique-independent” design ensures adequate blood flow at minimum pain level

 

Cat. No. 22-192-001 - DropSafe Medlance Plus Light

  • Perfect device for glucose level monitoring for people with normal skin
  • Optimal penetration depth and needle width guarantee efficient blood sampling and high comfort
  • 25ga needle helps to minimize side effects of blood sampling like pain or bruising after the test
Cat. No. 22-192-002 - DropSafe Medlance Plus Universal
  • Assures larger blood samples, optimal/sufficient quantities for conducting most common capillary blood tests (glucose level, hemoglobin, cholesterol, blood-type studies, coagulation, blood gas, virology analyses and others)
  • Quick incision, linear needle guiding and precise geometry guarantees right blood sample just after one single lancet
Cat. No. 22-192-003 - DropSafe Medlance Plus Extra
  • Designed for capillary blood tests requiring larger blood samples
  • Perfect device for performing analyses when patient's skin is tougher (men, physical workers)
  • Combination of 21ga needle (0.8mm) and 2.4mm penetration depth assures over 10μL blood after one single lancet
  • Cat. No. 22-192-004 - DropSafe Medlance Plus Special
    • Perfect for heel sticks on neonates and finger sticks on adults
    • Ultra-sharp blade ensures adequate blood volume and quick healing
  •  

Specifications

Sterility Sterile
Model Lite
Needle Gauge 25g
For Use With (Application) Blood Glucose monitoring purpose
Depth (Metric) 1.5mm
Depth (English) 0.05 in.
Product Type Safety Lancet
Color Purple
Quantity 200 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.