Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hub Stirring Bars
SDP

Catalog No. 05404073 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
62 mm
70 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
05-404-073 62 mm
05-404-074 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-404-073 Supplier Heidolph™ Supplier No. 015890460
Add to Cart
Add to Cart

Heidolph™ Hub Stirring Bars are available in three different sizes

  • Hub Stirring Bars available in three different sizes

Specifications

Length (Metric) 62 mm
Quantity 1/Pk.
For Use With (Application) Stirring
Material PTFE
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.