Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Gravity-Fed Eyewash Station

Catalog No. p-7184612 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
12 Units
Single Unit
Capacity (English):
10 gal.
16 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity (English)
19-121-135 Single Unit 10 gal.
19-111-121 Single Unit 16 gal.
19-111-122 12 Units 16 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-121-135 Supplier Justrite Manufacturing Co Supplier No. 10GFEW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Gravity-Fed Eyewash Station is ideal where a continuous supply of water is not available

  • Gravity-fed
  • Provides a controlled 1.5 L/min (0.4 gal./min) flow of water for 15 minutes
  • Portable design makes it easy to move and relocate
  • Can be wall mounted or used on a bench or tabletop
  • Meets ANSI and EN15154 standards, supports OSHA requirements

Specifications

Capacity (English) 10 gal.
Capacity (Metric) 38 L
Certifications/Compliance ANSI Z358.1, EN15154
Color Orange
Depth (English) 7.25 in.
Depth (Metric) 184.15 mm
Flow Rate 0.55 gpm
Height (English) 29.5 in.
Height (Metric) 749.3 mm
Includes Single Unit
Material PVC
Rinse Time 15 min.
Weight (English) 13 lb. (Empty), 93 lb. (Filled)
Weight (Metric) 5.8 kg (Empty), 42 kg (Filled)
Width (English) 18 in.
Width (Metric) 457.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.