Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Hughes Portable 10-Gallon Gravity-Fed Eyewash Station

Catalog No. 19141120 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
10 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-141-120 10 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-141-120 Supplier Justrite™ Supplier No. 10GFEWP
  • $6,849.51
    $5,912.65 / Each of 1

    Save $936.86

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Self-contained 10-gallon gravity-fed eyewash station suitable wherever continuous water isn’t available

  • Suitable wherever continuous water isn't available - no plumbing needed.
  • The gravity-fed eyewash supplies a continuous, controlled flow that exceeds the ANSI Z358.1 standard of 1.5 LPM (0.4 GPM) for 15 minutes
  • Concealed mounting bracket make moving and relocating easy
  • High-visibility color is easy to identify in emergency situations
  • Simple to use with pull-down activation handle
  • Easy to maintain - wide fill opening enables quick inspection, cleaning and filling

Specifications

Capacity (English) 10 gal.
Capacity (Metric) 37.85 L
Certifications/Compliance ANSI Z358.1
Color Orange
Depth (English) 7.25 in.
Depth (Metric) 184.2 mm
Flow Rate 0.55 gpm
For Use With (Application) Safety Eye Wash
Height (English) 29.5 in.
Height (Metric) 749.3 mm
Includes Pallet of 20 Units
Material PVC
Mounting Wall
Product Type Gravity Fed Eye Wash
Rinse Time 15 min.
Sterility Non-sterile
Weight (English) 13 lb. (Empty) 93 lb. (Filled)
Weight (Metric) 5.8 kg (Empty) 42 kg (Filled)
Width (English) 18 in.
Width (Metric) 457.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.