Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Self-Contained, Pressurized Portable Eye Wash Station

Catalog No. 19121134 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
15 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-121-134 15 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-121-134 Supplier Justrite Manufacturing Co Supplier No. 15GEW
  • $2,881.00
    $2,425.65 / Each of 1

    Save $455.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes self-contained pressurized portable eye wash station incorporates a stainless steel cylinder

  • Stainless Steel cylinder
  • Capable of washing eyes and face simultaneously for up to 15 min.
  • Featuring dust covers and push lever operation for ease of use
  • For decontamination of body parts subjected to minor contamination
  • Optional drench hose for eye, face and body washing can be fitted
  • Includes inspection tag for recording test and service history
  • ANSI complaint

Specifications

Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Certifications/Compliance ANSI
Color Green
Depth (English) 15.9 in.
Depth (Metric) 404 mm
For Use With (Application) Decontamination of Body Parts Subject to Minor Contamination
Height (English) 41.2 in.
Height (Metric) 1047 mm
Material Stainless Steel (Body), Chrome Plated Brass with Stainless Steel Mesh (Eye and Face Wash Diffusers)
Product Type Portable Eye Wash Station
Rinse Time 15 min.
Width (English) 15.9 in.
Width (Metric) 404 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.