Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HulaMixer™ Sample Mixer

Catalog No. 502722983
Encompass_Preferred
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
50-272-2983 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-272-2983 Supplier Thermo Scientific™ Supplier No. 15920D
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with cells, proteins, nucleic acids, or any other liquid sample that needs mixing.

The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with cells, proteins, nucleic acids, or any other liquid sample that needs mixing. The HulaMixer Sample Mixer can rotate in three different ways and offers a variable speed range from 1–100 rpm. It is the mixer of choice for use with Dynabeads™ magnetic beads.

• Adjustable—speed range from 1–100 rpm
• Flexible—combine orbital rotation (end-over-end), reciprocal rotation (tilting), and vibration (vortexing) to achieve your desired motion & mixing
• Versatile—two different platforms are supplied to match a variety of tubes (0.5 mL—50 mL)
• Can be used in the cold room, at the bench, or in the incubator

Reliable results depend on correct mixing
Consistent results with Dynabeads magnetic bead-based separation technologies depend on complete mixing. The HulaMixer Sample Mixer has variable speed and motion options for everything from cell isolation procedures to nucleic acid purification, protein isolation, microbiological applications, or any other non-Dynabeads mixing requirements you have. Using the HulaMixer Sample Mixer when using Dynabeads products helps to ensure more reproducible results and high purity, recovery, and viability.

Easy-to-use sample mixer
In addition to the instruction manual, we include a laminated Quick Guide that describes how to control the basic functions of the HulaMixer Sample Mixer. With flexible mixing settings and an operational temperature range from +4°C to +40°C, the HulaMixer Sample Mixer can be used in the cold room, at the bench, or in the incubator—for whatever mixing task you have today.

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 1 to 90°
Speed Range 1 to 100 rpm
Voltage 120 V
Temperature Range (Metric) 4°C to 40°C
Amperage 0.5 A
Holds Tubes
Product Type Sample Mixer
Certifications/Compliance Certificate of Analysis (COA)
Temperature Range (English) 39.2°F to 104°F
Model HulaMixer Sample Mixer
For Use With (Equipment) Dynabeads™ Sample Mixers
Product Line HulaMixer
Timer Range 0 to 250 sec.
Quantity 1 unit
Show More Show Less
Can the HulaMixer sample mixer be used at low temperature?

The HulaMixer sample mixer may be used at 4 degrees C but not for an extended period of time. The high humidity and low temperature could eventually lead to rust and reduce the lifetime of the mixer.

Can I use the HulaMixer Sample Mixer to vortex in the horizontal plane?

The HulaMixer Sample Mixer can vortex in either the vertical or horizontal plane.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.