Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Creative Bioarray Human Choroid Plexus Endothelial Cells, Cryopreserved vial, >5 x 10^5 cells/ml, Characterization Markers: VWF/Factor VIII, CD31, DiI-Ac-LDL uptake, Expansion Capacity: 15 doublings

Catalog No. NC3660252
Encompass

Human Choroid Plexus Endothelial Cells (HCPEC) from Creative Bioarray offer a reliable in vitro model for research on the blood-cerebrospinal fluid (CSF) barrier and neurological conditions. These primary cells are isolated from normal human brain tissue and are cryopreserved after purification for consistency in experimental settings. The cells are rigorously characterized and tested for quality, ensuring high performance for various applications.

  • Species: Human
  • Source: Brain
  • Cell type: Endothelial cell
  • Disease state: Normal
  • Format: Cryopreserved vial
  • Characterization markers: VWF/Factor VIII, CD31 (PECAM), DiI-Ac-LDL uptake
  • Tests Negative for: HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, fungi
  • Vial quantity: >500,000 cells per 1 ml
  • Expansion capacity: 15 population doublings
  • Storage: Liquid nitrogen upon receipt

Catalog No. NC3660252 Supplier Creative Bioarray Supplier No. CSC7808W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Human Choroid Plexus Endothelial Cells (HCPEC) from Creative Bioarray offer a reliable in vitro model for research on the blood-cerebrospinal fluid (CSF) barrier and neurological conditions. These primary cells are isolated from normal human brain tissue and are cryopreserved after purification for consistency in experimental settings. The cells are rigorously characterized and tested for quality, ensuring high performance for various applications.

  • Species: Human
  • Source: Brain
  • Cell type: Endothelial cell
  • Disease state: Normal
  • Format: Cryopreserved vial
  • Characterization markers: VWF/Factor VIII, CD31 (PECAM), DiI-Ac-LDL uptake
  • Tests Negative for: HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, fungi
  • Vial quantity: >500,000 cells per 1 ml
  • Expansion capacity: 15 population doublings
  • Storage: Liquid nitrogen upon receipt

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.