Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Human Brain Model
GREENER_CHOICESDPSCI_ED

Catalog No. S00254 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
5.5 x 5.5 x 6.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00254 5.5 x 5.5 x 6.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00254 Supplier 3B Scientific™ Supplier No. 1000224
Add to Cart
Add to Cart
This item is not returnable. View return policy

This 3B brain is a great educational tool for the human nervous system and anatomy of the brain. This brain is delivered on a removable base.

  • This 4-part brain is medially divided. All structures of the brain are hand-painted, numbered and identified in a product manual.
  • The brain's right half can be disassembled into:
    • Frontal with parietal lobes
    • Brain stem with temporal and occipital lobes
    • Half of cerebellum
  • This brain is a great educational tool for the human nervous system and anatomy of the brain. This brain is delivered on a removable base.
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 5.5 x 5.5 x 6.9 in.
For Use With (Application) Anatomy Learning and Teaching
Includes 4 Parts
Weight (English) 1.46 lb.
Product Type Human Brain Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.