Learn More
Description
- This model shows both side ventricles of the brain, the 3rd and 4th ventricle and the Aquaeductus cerebri (Sylvius).
- The brain ventricles are life-size.
- This brain ventricle model is delivered on stand.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 5.5 x 4.3 x 5.5 in. |
| For Use With (Application) | Anatomy Teaching and Learning |
| Mounting | Stand |
| Weight (English) | 0.71 lb. |
| Product Type | Human Brain Ventricle Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


