Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Human Foot Skeleton, Wire Mounted
GREENER_CHOICESDPSCI_ED

Catalog No. S00245 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
7 x 7 x 22 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00245 7 x 7 x 22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00245 Supplier 3B Scientific™ Supplier No. 1019355
Add to Cart
Add to Cart
This item is not returnable. View return policy

This 3B foot skeleton is great for detailed anatomical study. The foot skeleton is wire mounted for realistic anatomical detail. The high quality model is slightly flexible through toes.

  • This foot skeleton is great for detailed anatomical study. The foot skeleton is wire mounted for realistic anatomical detail. The high quality model is slightly flexible through toes.
  • Unfortunately it is not possible to specify left or right version, you will randomly receive a left or right sided model. However this may be possible for large quantities, please call us for further details
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • Tip: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 7 x 7 x 22 cm
For Use With (Application) Learning and Teaching Anatomy
Includes Access to the Anatomy Course 3B Smart Anatomy
Weight (Metric) 0.187 kg
Product Type Foot Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.