Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Human Skeleton Model
SCI_ED

Catalog No. S01243 Shop All Supertek Scientific Products
Change view
Click to view available options
Height (English):
67 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S01243 67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01243 Supplier Supertek™ Supplier No. B12407S3

The Human Skeleton Model demonstrates the basic anatomical features of the human skeleton.

  • Actual Life Sized Skeleton Model
  • Constructed of unbreakable plastic.
  • The mandible is hinged.
  • The arms, legs and skull are removable.
  • The calvarium is sectioned to allow for the study of the cranial vault.
  • There is natural movement in the joints wherever possible.
  • The jaw features a full set of teeth, three of which are removable for closer examination.
  • The spinal column shows the spinal cord - nerve exits - vertebral arteries and a herniated disk.
  • The skeleton is mounted in an upright position on a heavy-duty base with smooth gliding casters.
  • A dust cover is provided.
  • Detailed key is included.
  • 170cm tall or 5 feet 7 inches.
  • Ages 7 plus

Specifications

Height (English) 67 in.
Height (Metric) 170 cm
Material Highly Durable Plastic
Product Type Life Sized Human Skeleton Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.