Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Human Skeleton Model
GREENER_CHOICESCI_ED

Catalog No. S01260 Shop All Supertek Scientific Products
Change view
Click to view available options
Height (English):
17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S01260 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01260 Supplier Supertek™ Supplier No. B12408S3
Add to Cart
Add to Cart

The Human Skeleton Model demonstrates the basic anatomical features of the human skeleton.

  • Excellent Human Skeleton Model
  • Constructed of rugged plastic.
  • Has natural movement of the joints with the exception of fused carpals and tarsals.
  • Features include unbreakable ribs - stainless steel screws - brackets - and springs to resist corrosion.
  • Heavy metal base
  • Comes with a detailed key.
  • Ages 7 plus

Specifications

Height (English) 17 in.
Height (Metric) 43.2 cm
Material Durable Plastic
Product Type Human Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.