Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Human Stomach Section Model with Ulcers
GREENER_CHOICESDPSCI_ED

Catalog No. S00260 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
5.5 x 3.9 x 6.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00260 5.5 x 3.9 x 6.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00260 Supplier 3B Scientific™ Supplier No. 1000304
Add to Cart
Add to Cart
This item is not returnable. View return policy

This 3B Scientific stomach pathology model demonstrates various stages of gastritis from a light gastric ulcer to a perforation. The stomach section with esophagus and duodenum attachment shows pathological changes of the stomach.

  • This 3B Scientific stomach pathology model demonstrates various stages of gastritis from a light gastric ulcer to a perforation.
  • The stomach section with esophagus and duodenum attachment in half life size shows the following pathological changes of the stomach:
    • Erythematous gastritis
    • Erosive gastritis
    • Hemorrhagic gastritis
    • Healing stage with scar formation
    • Atrophic gastritis
    • Hypertrophic gastritis
    • Bleeding ulcer
    • Perforated ulcer
  • An additional relief model of the enlarged stomach wall shows:
    • Healthy mucous membrane
    • Acute gastritis in the antral area
    • Erosive gastritis with mucous membrane defects
    • Bleeding ulcer (eroded muscularis mucosae)
    • Perforated ulcer (all stomach layers eroded)
  • Stomach with ulcers mounted on a base for display in the classroom or doctors office.
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 5.5 x 3.9 x 6.7 in.
For Use With (Application) Study Pathological Changes of the Stomach
Mounting Mounted on a Base
Weight (English) 0.68 lb.
Product Type Human Stomach Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.