Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Beaker Tongs
SDP

Catalog No. 152001
Change view
Click to view available options
Length (Metric):
23.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15-200-1 23.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-200-1 Supplier Humboldt Supplier No. H23425
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Three-Jaw, Justus style beaker tongs for secure grip

  • 3-Jaw Beaker Tongs
  • Justus-type
  • Steel, nickel plated
  • Wire size: 6mm (.25 in.)
  • Length: 231mm (9.25 in.)

Specifications

Product Type Beaker Tongs, Justus
Length (Metric) 23.5 cm
Length (English) 9.25 in.
Includes 3 Jaws
Surface Coating Nickel
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.