Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Bunsen Burner
SDP

Catalog No. 0397510B
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
Heat Value:
1342 BTU
4100 BTU
Height (English):
5.38 in.
6.125 in.
Diameter (English) Outer Mixing Tube:
0.44 in.
0.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type Heat Value Height (English) Diameter (English) Outer Mixing Tube
03-975-10B LPG 1342 BTU 5.38 in. 0.44 in.
22-043141 Natural Gas 4100 BTU 6.125 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-975-10B Supplier Humboldt Supplier No. H5835
Add to Cart
Add to Cart

High-quality nickel-plated die-cast zinc bases

  • With aluminum mixing tubes
  • Serrated gas inlet connections
  • Inlet O.D.: 0.31 in. (7.9mm)
  • Separate models for natural and LP gases

Specifications

Product Type Burner
Gas Type LPG
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 0.44 in.
Diameter (Metric) Outer Inlet 0.79 cm
Diameter (Metric) Outer Mixing Tube 1.1 cm
For Use With (Application) Utilize the finest components and are manufactured to the highest standards
Heat Value 1342 BTU
Height (English) 5.38 in.
Height (Metric) 13.7 cm
Includes Nickel-plated, diecast zinc base, aluminum mixing tube and serrated gas inlet connection, flame stabilizer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.