Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Buret Clamps
SDP

Catalog No. 0576920
Change view
Click to view available options
Length (Metric):
16.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
05-769-20 16.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-769-20 Supplier Humboldt Supplier No. H8002
Add to Cart
Add to Cart

Plastisol-coated jaws securely hold burets in place

  • Round clamps
  • Jaw opening: 0.38 to 1.38 in. (10 to 35mm)
  • Length: 6.38 in. (162mm)

Specifications

Type Burette Clamp
Includes Plastisol coated jaws
Length (English) 6.38 in.
Length (Metric) 16.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.