Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt High Temperature Burner
SDP

Catalog No. 22042815
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
22-042815 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-042815 Supplier Humboldt Supplier No. H5550

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Effectively forms intense hot blue flames without backflashes

  • One-piece nickel-plated
  • Mekel-type venturi tube
  • Die cast, zinc alloy, nickel-plated octagonal base
  • Gas type: natural
  • Mixing tube O.D.: 1-1/2 in. (38mm)
  • Overall height: 8.5 in. (216mm)
  • Inlet O.D.: 5/16 in. (7.9mm)

Specifications

Product Type High Temperature Burner
Gas Type Natural Gas
Material Zinc
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 1.5 in.
Diameter (Metric) Outer Inlet 7.9 mm
Diameter (Metric) Outer Mixing Tube 38 mm
For Use With (Application) Effectively forms Intense Hot Blue Flames without Backflashes
Heat Value 800 to 1200 BTU
Height (English) 8.5 in.
Height (Metric) 216 mm
Includes Die-Cast, Zinc Alloy, Nickel-Plated Octagonal Base, Nickel-Plated Venturi Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.