Humboldt Single-Size-Opening Tripods

Iron ring is supported on three legs to eliminate rocking of support

Manufacturer: HUMBOLDT MANUFACTURING COMPANY H-24180

 View more versions of this product

Catalog No. 15-300C

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inner 6 in.
    Diameter (English) Outer 8 in.
    Diameter (Metric) Inner 15.2cm
    Diameter (Metric) Outer 20cm
    For Use With (Application) Iron ring is supported on three legs to eliminate rocking of support
    Height (English) 9 in.
    Height (Metric) 22.8cm
    Material Cast Iron
    Packaging Quantity 10 Pack
    Product Type Flanged Concentric Single Ring

    • Ring for 15-295 is without inside flange
    • 15-295 is 6 in. high (15cm); 15-300C, 9 in. (23cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit