Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Support Stands
SDP

Catalog No. 1482133
Change view
Click to view available options
Material:
Stamped Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-821-33 Stamped Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-821-33 Supplier Humboldt Supplier No. H21232
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rectangular based support stand for laboratory equipment

  • Stamped steel base (rectangular)
  • Plated steel rod
  • Powder-coated black finish
  • Base size: 152 x 279mm (6 x 11 in.)
  • Rod length: 914mm (36 in.)
  • Rod diameter: 13mm (0.5 in.)

Specifications

Material Stamped Steel
Length (English) Base 11 in.
Length (English) Rod 36 in.
Length (Metric) Base 28 cm
Length (Metric) Rod 91.4 cm
Width (English) Base 6 in.
Width (Metric) Base 15.2 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.3 cm
Includes Rectangular base
Product Type Support Stand
Finish Heavy Black Enamel
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.