Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Wisco Humidified Heated Display Case, 4 Shelves, Silver, 1,440 W, 1 ea

Catalog No. 502749464
Encompass_Preferred

This humidified heated display case is designed to maintain cooked foods like breadsticks and pizza at ideal serving temperatures in commercial environments such as pizzerias and convenience stores. Constructed with stainless steel and tempered glass, the unit utilizes circulating warm, humid air to keep products fresh and appealing for extended periods.

  • Features 4 food-grade wire racks
  • Accommodates up to four 14 in. pizzas
  • Operates at a temperature range of 80°F to above 150°F
  • Includes removable racks, glass panels, and floor for easy cleaning
  • UL and NSF certified
  • Dimensions: 18.5 in. W x 18.5 in. L x 32 in. H
  • Electrical requirements: 120 V, 60 Hz, 1,440 W, 12 A

Catalog No. 50-274-9464 Supplier Grainger Supplier No. 14L727
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This humidified heated display case is designed to maintain cooked foods like breadsticks and pizza at ideal serving temperatures in commercial environments such as pizzerias and convenience stores. Constructed with stainless steel and tempered glass, the unit utilizes circulating warm, humid air to keep products fresh and appealing for extended periods.

  • Features 4 food-grade wire racks
  • Accommodates up to four 14 in. pizzas
  • Operates at a temperature range of 80°F to above 150°F
  • Includes removable racks, glass panels, and floor for easy cleaning
  • UL and NSF certified
  • Dimensions: 18.5 in. W x 18.5 in. L x 32 in. H
  • Electrical requirements: 120 V, 60 Hz, 1,440 W, 12 A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.