Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Huot Tool Tower, 135 Hole, 40 Taper

Catalog No. 5000527511
Encompass

This tool tower organizes and stores 40 Taper tools. It features a capacity for 135 tools, measuring 33-3/4 in wide x 33-1/2 in high x 17-1/2 in deep.

  • Tool capacity: 135 tools
  • Designed for 40 Taper tools
  • Overall height: 33.5 in
  • Width: 33-3/4 in
  • Depth: 17-1/2 in
  • Color: Black
  • Load capacity: 135 lb
  • Country of origin: United States

Catalog No. 50-005-27511 Supplier MSC Supplier No. 74582560
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This tool tower organizes and stores 40 Taper tools. It features a capacity for 135 tools, measuring 33-3/4 in wide x 33-1/2 in high x 17-1/2 in deep.

  • Tool capacity: 135 tools
  • Designed for 40 Taper tools
  • Overall height: 33.5 in
  • Width: 33-3/4 in
  • Depth: 17-1/2 in
  • Color: Black
  • Load capacity: 135 lb
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.